Shop ADD-ON
See all product information
Create Account
DELL AB806062 COMP 32GB DDR4-3200MHZ
- Mfr # AB806062-AA
- Zoro # G810726241
product price:Â
$
977.99
/ea
Free Shipping & Returns
Key Features
Memory Technology
DDR4 SDRAM
Memory Size
32 GB
Memory Voltage
1.20V
Error Checking
Non-ECC
Length
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AB806062-AA
- Zoro #
- G810726241
- UPC #
- 195285765840
- Country of Origin
- Multiple
- Memory Technology
- DDR4 SDRAM
- Memory Voltage
- 1.20V
- Error Checking
- Non-ECC
- Memory Speed
- 3200 MHz
- Item
- RAM Module
- Number of Modules
- (1) 32GB
- Number of Pins
- 288
- Signal Processing
- Unbuffered
- CAS Latency
- CL22
- Memory Standard
- DDR4-3200/PC4-25600
- Memory Rank
- Dual-rank
- TAA Compliant
- No
Dimensions
- Memory Size
- 32 GB
- Length
- 6.5 in
- Width
- 2 in
- Thickness
- 500 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.