Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dell Comp Taa Sfp+ 10G-Tx 30M Rj-45 Xcvr

  • Mfr # GP-10GSFP-1T-AO

  • Zoro # G1861060


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Application
Data Networking
Compatibility
MSA Compliant
Media Type Supported
Twisted Pair
Network Technology
10GBase-TX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP-10GSFP-1T-AO
Zoro #
G1861060
UPC #
821455731574
Country of Origin
Unknown

Details

Standards
TAA Compliant
Application
Data Networking
Compatibility
MSA Compliant
Media Type Supported
Twisted Pair
Network Technology
10GBase-TX
Interfaces/Ports Details
(1) RJ-45 10GBase-TX LAN
Item
SFP+
Connector Type
RJ-45
Ethernet Technology
10 Gigabit Ethernet
Number of Ports
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.