Tripp Lite Series Wall-Mount Double Shelf for IT Equipment, 20 in. Wide, Up to 250 lb. 113 kg
- Mfr # SRWOSHELFLG
- Zoro # G316517770
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
20.23 in
Depth
21.12 in
Height
14.98 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SRWOSHELFLG
- Zoro #
- G316517770
- UPC #
- 37332263018
- Country of Origin
- China
Dimensions
- Width
- 20.23 in
- Depth
- 21.12 in
- Height
- 14.98 in
Details
- Item
- Mounting Shelf
- Material
- Steel
- Color
- Black
- Maximum Load Capacity
- 249.12 lb
- Package Contents
- Base panel, Right panel , Left panel , Rear panel , Top shelf , 16 x M5 x 8 screws , Owner's manual
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
- Durability
- Wear Resistant
- Environmentally Friendly
- Yes
- Features
- Rounded Edge/Corner, Grommet, Heavy Duty, Vented Design
- Device Supported
- Switch, Rack, Server, Network Equipment, Router
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.