Shop ADD-ON
See all product information
Create Account
DELL COMPATIBLE TAA COMPLIANT 10GBASE-LR SFP+ TRANSCEIVER SMF, 1310NM, 20
- Mfr # SFP-10GBASE-LR-20-I-DE-AO
- Zoro # G310768390
product price:Â
$
493.99
/ea
Free Shipping & Returns
Key Features
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC Duplex 10GBase-LR Network
Ethernet Technology
10 Gigabit Ethernet
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-10GBASE-LR-20-I-DE-AO
- Zoro #
- G310768390
- UPC #
- 195285599193
- Country of Origin
- Multiple
- Fiber Optic Mode
- Single-mode
- Interfaces/Ports Details
- (1) LC Duplex 10GBase-LR Network
- Ethernet Technology
- 10 Gigabit Ethernet
- Standards
- TAA Compliant
- Media Type Supported
- Optical Fiber
- Number of Ports
- 1
- Features
- Hot-swappable
- Item
- SFP+ Module
- Green Environmental Attribute
- Environmentally Friendly
- Application
- Optical Network
- Connector Type
- LC
- Network Technology
- 10GBase-LR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.