Dell Qsfp-40G-Esr4 Comp Taa Qsfp+ Xcvr

  • Mfr # QSFP-40G-ESR4-DE-AO

  • Zoro # G0929149


product price:  $406.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Application
Data Networking, Optical Network
Ethernet Technology
40 Gigabit Ethernet
Network Technology
40GBase-SR4
Type
QSFP+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSFP-40G-ESR4-DE-AO
Zoro #
G0929149
UPC #
821455820070
Country of Origin
Unknown

Details

Standards
TAA Compliant
Application
Data Networking, Optical Network
Ethernet Technology
40 Gigabit Ethernet
Network Technology
40GBase-SR4
Type
QSFP+
Number of Ports
1
Fiber Optic Mode
Multi-mode
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) MPO 40GBase-SR4 Network
Connector Type
MPO

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.