This item is Discontinued.

Add-On Dell Qsfp-40G-Psm4-Lr Comp Taa Qsfp+ QSFP-40G-PSM4-LR-DE-AO

Dell Qsfp-40G-Psm4-Lr Comp Taa Qsfp+ (Discontinued)

  • Mfr # QSFP-40G-PSM4-LR-DE-AO
  • Zoro # G0930348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFP-40G-PSM4-LR-DE-AO
Zoro #
G0930348
UPC #
821455820230
Country of Origin
Unknown

Details

Standards
TAA Compliant
Application
Data Networking, Optical Network
Media Type Supported
Optical Fiber
Ethernet Technology
40 Gigabit Ethernet
Interfaces/Ports Details
(1) MPO 40GBase-PLR4 Network
Connector Type
MPO
Number of Ports
1
Type
QSFP+
Fiber Optic Mode
Single-mode
Network Technology
40GBase-PLR4

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.