Dell Sfp-10G-T Comp Taa Sfp+ Rj-45 Xcvr

  • Mfr # SFP-10G-T-DE-AO

  • Zoro # G0924337


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking
Standards
TAA Compliant
Ethernet Technology
10 Gigabit Ethernet
Connector Type
RJ-45
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFP-10G-T-DE-AO
Zoro #
G0924337
UPC #
821455820278
Country of Origin
Unknown

Details

Application
Data Networking
Standards
TAA Compliant
Ethernet Technology
10 Gigabit Ethernet
Connector Type
RJ-45
Number of Ports
1
Interfaces/Ports Details
(1) RJ-45 10GBase-TX LAN
Compatibility
MSA Compliant
Media Type Supported
Twisted Pair
Item
SFP+
Network Technology
10GBase-TX

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.