Shop ADD-ON
See all product information
Create Account
DUAL-PORT NEMA 1-15P MALE TO 2XUSB 2.0 A FEMALE 5V AT 2.1A WALL CHARGER
- Mfr # USAC22USB5V21A
- Zoro # G710726709
product price:Â
$
13.15
/ea
Key Features
Color
Black
Output Voltage
5 V DC
Input Voltage
230 V AC, 120 V AC
Green Environmental Attribute
Environmentally Friendly
USB
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USAC22USB5V21A
- Zoro #
- G710726709
- UPC #
- 195285027764
- Country of Origin
- China
- Item
- AC Adapter
- Color
- Black
- Output Voltage
- 5 V DC
- Input Voltage
- 230 V AC, 120 V AC
- Green Environmental Attribute
- Environmentally Friendly
- USB
- Yes
- Max. Output Current
- 2.10 A
- Device Supported
- Tablet PC, Smartphone
- Environmental Compliance
- Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
- Environmentally Friendly
- Yes
- Maximum Output Current
- 2.10 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.