Shop ADD-ON
See all product information
Create Account
EXTREME COMP DAC 1.5M 10G-CU PASSIVE
- Mfr # 10304-1-5M-AO
- Zoro # G410728270
product price:Â
$
47.89
/ea
Key Features
End 2 Connection Type
SFF-8431 SFP+ Network
Cable Length
4.90 ft
For Use With
Network Device
Jacket Material
Copper
End 1 Connection Type
SFF-8431 SFP+ Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10304-1-5M-AO
- Zoro #
- G410728270
- UPC #
- 195285365583
- Country of Origin
- Multiple
- End 2 Connection Type
- SFF-8431 SFP+ Network
- Item
- Network Cable
- For Use With
- Network Device
- Jacket Material
- Copper
- End 1 Connection Type
- SFF-8431 SFP+ Network
Dimensions
- Cable Length
- 4.90 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.