EXTREME NETWORKS 10302-BXU COMPATIBLE TAA COMPLIANT 10GBASE-BX SFP+ TRANSC

  • Mfr # 10302-BXU-AO

  • Zoro # G610768465


product price:  $502.99
/ea
Free Shipping & Returns

Key Features

Application
Optical Network
Standards
TAA Compliant
Features
Hot-swappable
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 10GBase-BX Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10302-BXU-AO
Zoro #
G610768465
UPC #
821456046660
Country of Origin
United States

Details

Application
Optical Network
Standards
TAA Compliant
Features
Hot-swappable
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 10GBase-BX Network
Connector Type
LC
Number of Ports
1
Fiber Optic Mode
Single-mode
Network Technology
10GBase-BX
Media Type Supported
Optical Fiber
Item
SFP+ Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.