Shop FIBERTRONICS
See all product information
Create Account
Fiber Optic Patch Cords
- Mfr # SP-12LCMM10G3
- Zoro # G823744089
product price:Â
$
61.99
/ea
Key Features
Mode
Multi-Mode
Clad Dimension
125 micron
Standards
GR 326, ISO9001, RoHS Compliant
End 2 Connection Type
Bare
Core Diameter
50 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP-12LCMM10G3
- Zoro #
- G823744089
- UPC #
- -
- Country of Origin
- China
Dimensions
- Clad Dimension
- 125 micron
- Core Diameter
- 50 micron
- Cable Diameter
- 0.9 mm
- Overall Length
- 3 m
- Wire Rope Length
- 3 m
- Length
- 3 m
Details
- Mode
- Multi-Mode
- Standards
- GR 326, ISO9001, RoHS Compliant
- Item
- Fiber Optic Patch Cords
- End 2 Connection Type
- Bare
- Fiber Type
- OM3
- Includes Jacket
- Unjacketed
- Jacket Material
- No Jacket
- End 1 Contact Type Finish
- UPC
- End 1 Connection Type
- LC
- Fiber Count
- 12
Description
Fiber Optic Patch Cords, Mode Multi-Mode, End 1 Connection Type LC, End 2 Connection Type Bare, Jacket Color Not Applicable, Overall Length 3 m, Jacket Material No Jacket, Cable Diameter 0.9 mm, Clad Dimension 125 micron, Core Diameter 50 micron, Fiber Count 12, Standards GR 326, ISO9001, RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.