Shop ADD-ON
See all product information
Create Account
EXTREME NETWORKS COMPATIBLE TAA COMPLIANT 100GBASE-CU QSFP28 TO QSFP28 DIR
- Mfr # QSFP-100G-PDAC2M-EX-AO
- Zoro # G110729898
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
For Use With
Network Device
Jacket Material
Metal
Cable Length
6.56 ft
End 1 Connection Type
QSFP28 Network - Male
End 2 Connection Type
QSFP28 Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSFP-100G-PDAC2M-EX-AO
- Zoro #
- G110729898
- UPC #
- 195285651952
- Country of Origin
- Multiple
- For Use With
- Network Device
- Jacket Material
- Metal
- End 1 Connection Type
- QSFP28 Network - Male
- End 2 Connection Type
- QSFP28 Network - Male
- Item
- Network Cable
Dimensions
- Cable Length
- 6.56 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.