Shop ADD-ON
See all product information
Create Account
CISCO COMP DAC 5M 25G-CU PASSIVE TWINAX
- Mfr # SFP-25GB-PDAC5MLZ-C-AO
- Zoro # G110726767
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Jacket Type
LSZH
End 2 Connection Type
SFP28 Network
End 1 Connection Type
SFP28 Network
Jacket Material
Copper
Cable Length
16.40 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-25GB-PDAC5MLZ-C-AO
- Zoro #
- G110726767
- UPC #
- 195285701121
- Country of Origin
- Multiple
- Jacket Type
- LSZH
- End 2 Connection Type
- SFP28 Network
- End 1 Connection Type
- SFP28 Network
- Jacket Material
- Copper
- Item
- Network Cable
- For Use With
- Network Device
Dimensions
- Cable Length
- 16.40 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.