
Shop ADD-ON
See all product information
F5 NETWORKS F5-UPG-QSFP+BD COMPATIBLE TAA COMPLIANT 40GBASE-BX QSFP+ TRANS
Mfr # F5-UPG-QSFP+BD-AO
Zoro # G310768444
product price:Â $485.99
/ea
Free Shipping & Returns
Key Features
Network Technology
40GBase-BX
Application
Data Networking
Media Type Supported
Optical Fiber
Ethernet Technology
40 Gigabit Ethernet
Connector Type
LC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F5-UPG-QSFP+BD-AO
Zoro #
G310768444
UPC #
195285229403
Country of Origin
Multiple
Details
Network Technology
40GBase-BX
Application
Data Networking
Media Type Supported
Optical Fiber
Ethernet Technology
40 Gigabit Ethernet
Connector Type
LC
Fiber Optic Mode
Multi-mode
Max. Distance Supported
0.15 km
Interfaces/Ports Details
(1) LC 40GBase-BX Network
Green Environmental Attribute
Environmentally Friendly
Standards
TAA Compliant
Number of Ports
1
Compatibility
MSA Compliant
Features
Hot-pluggable
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Item
QSFP+ Module
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.