Finisar Fclf8520P2Btl Comp Taa Sfp Xcvr

  • Mfr # FCLF8520P2BTL-AO

  • Zoro # G0918159


product price:  $63.79
/ea

Key Features

Application
Data Networking
Interfaces/Ports Details
(1) RJ-45 1000Base-T Network
Network Technology
100/1000Base-T
Media Type Supported
Twisted Pair
Ethernet Technology
Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCLF8520P2BTL-AO
Zoro #
G0918159
UPC #
821455608746
Country of Origin
Unknown

Details

Application
Data Networking
Interfaces/Ports Details
(1) RJ-45 1000Base-T Network
Network Technology
100/1000Base-T
Media Type Supported
Twisted Pair
Ethernet Technology
Gigabit Ethernet
Number of Ports
1
Connector Type
RJ-45
Item
SFP (mini-GBIC)
Compatibility
MSA Compliant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.