FINISAR FTLC1154RDPL COMPATIBLE TAA COMPLIANT 100GBASE-LR4 QSFP28 TRANSCEI
- Mfr # FTLC1154RDPL-AO
- Zoro # G510768664
product price:Â
$
706.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 100GBase-LR4 Network
Ethernet Technology
100 Gigabit Ethernet
Network Technology
100GBase-LR4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FTLC1154RDPL-AO
- Zoro #
- G510768664
- UPC #
- 195285032065
- Country of Origin
- United States
Details
- Number of Ports
- 1
- Item
- QSFP28 Module
- Fiber Optic Mode
- Single-mode
- Interfaces/Ports Details
- (1) LC 100GBase-LR4 Network
- Ethernet Technology
- 100 Gigabit Ethernet
- Network Technology
- 100GBase-LR4
- Features
- Hot-swappable
- Green Environmental Attribute
- Environmentally Friendly
- Connector Type
- LC
- Standards
- TAA Compliant
- Application
- Data Networking
- Media Type Supported
- Twisted Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.