
FINISAR FTLC9558REPM COMPATIBLE TAA 100GBASE-SR QSFP28 TRANSCEIVER MMF, 8
Mfr # FTLC9558REPM-AO
Zoro # G810768685
product price: $636.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Application
Data Networking
Connector Type
MPO
Fiber Optic Mode
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FTLC9558REPM-AO
Zoro #
G810768685
UPC #
195285254009
Country of Origin
Multiple
Dimensions
Fiber Optic Cable Wavelength
0 mil
Details
Number of Ports
1
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Item
QSFP28 Module
Application
Data Networking
Connector Type
MPO
Fiber Optic Mode
Multi-mode
Standards
TAA Compliant
Max. Distance Supported
0.10 km
Media Type Supported
Optical Fiber
Network Technology
100GBase-SR4
Interfaces/Ports Details
MPO 100GBase-SR4 Network
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
100 Gigabit Ethernet
Max. Data Transfer Rate
100 Gbit/s
Features
Digital Optical Monitoring (DOM), Hot-swappable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.