FINISAR FTLF1436W5BTD COMPATIBLE TAA COMPLIANT 25GBASE-LRL SFP28 TRANSCEIV

  • Mfr # FTLF1436W5BTD-AO

  • Zoro # G810768678


product price:  $1,221.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
25 Gigabit Ethernet
Application
Data Networking
Max. Distance Supported
0.30 km
Interfaces/Ports Details
(1) LC 25GBase-LRL Network
Operating Temp. Range
32°F (0°C) to 32°F (0°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTLF1436W5BTD-AO
Zoro #
G810768678
UPC #
195285669681
Country of Origin
Multiple

Details

Ethernet Technology
25 Gigabit Ethernet
Item
SFP28 Module
Application
Data Networking
Max. Distance Supported
0.30 km
Interfaces/Ports Details
(1) LC 25GBase-LRL Network
Operating Temp. Range
32°F (0°C) to 32°F (0°C)
Connector Type
LC
Number of Ports
1
Max. Data Transfer Rate
25 Gbit/s
Fiber Optic Mode
Single-mode
Standards
TAA Compliant
Media Type Supported
Optical Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.