This item is Discontinued.

Add-On Finisar Ftlx1413M3Bcl Comp Taa Xfp Xcvr FTLX1413M3BCL-AO

Finisar Ftlx1413M3Bcl Comp Taa Xfp Xcvr (Discontinued)

  • Mfr # FTLX1413M3BCL-AO
  • Zoro # G3577011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTLX1413M3BCL-AO
Zoro #
G3577011
UPC #
821455673850
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Standards
TAA Compliant
Ethernet Technology
10 Gigabit Ethernet
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Type
XFP
Connector Type
LC
Number of Ports
1
Media Type Supported
Optical Fiber
Network Technology
10GBase-LR

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.