FINISAR FTLX1475D3BTL COMPATIBLE TAA COMPLIANT 10GBASE-LR SFP+ TRANSCEIVER

  • Mfr # FTLX1475D3BTL-AO

  • Zoro # G210765000


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Fiber Optic Mode
Single-mode
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Application
Optical Network
Network Technology
10GBase-LR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTLX1475D3BTL-AO
Zoro #
G210765000
UPC #
195285630742
Country of Origin
Multiple

Details

Fiber Optic Mode
Single-mode
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Application
Optical Network
Network Technology
10GBase-LR
Max. Distance Supported
10 km
Number of Ports
1
Standards
TAA Compliant
Ethernet Technology
10 Gigabit Ethernet
Connector Type
LC
Item
SFP+ Module
Media Type Supported
Optical Fiber
Features
Hot-pluggable
Compatibility
MSA Compliant
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.