MSA AND TAA COMPLIANT 100GBASE-SR4 QSFP28 TRANSCEIVER MMF, 850NM, 100M, D

  • Mfr # QSFP28-100GB-SR4-AO

  • Zoro # G410768634


product price:  $941.99
/ea
Free Shipping & Returns

Key Features

Application
Optical Network
Network Technology
100GBase-SR4
Connector Type
MPO
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) MPO 100GBase-SR4 Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSFP28-100GB-SR4-AO
Zoro #
G410768634
UPC #
-
Country of Origin
Multiple

Details

Application
Optical Network
Network Technology
100GBase-SR4
Connector Type
MPO
Media Type Supported
Optical Fiber
Item
QSFP28 Module
Interfaces/Ports Details
(1) MPO 100GBase-SR4 Network
Number of Ports
1
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Max. Distance Supported
0.10 km
Features
Digital Optical Monitoring (DOM)
Fiber Optic Mode
Multi-mode
Standards
TAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.