FORTINET FN-TRAN-SX COMPATIBLE TAA COMPLIANT 1000BASE-SX SFP TRANSCEIVER

  • Mfr # FN-TRAN-SX-AO

  • Zoro # G310764958


product price: $30.55
/ea

Key Features

Application
Optical Network
Connector Type
LC
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FN-TRAN-SX-AO
Zoro #
G310764958
UPC #
195285402356
Country of Origin
Multiple

Details

Application
Optical Network
Connector Type
LC
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Number of Ports
1
Features
Hot-swappable
Ethernet Technology
Gigabit Ethernet
Fiber Optic Mode
Multi-mode
Standards
TAA Compliant
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Green Environmental Attribute
Environmentally Friendly
Network Technology
1000Base-SX
Item
SFP Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.