FUJITSU HCD00D20I0000-0-4WDM-40 COMP LC

  • Mfr # HCD00D20I004WDM40-AO

  • Zoro # G810728832


product price: $14,475.99
/ea
Free Shipping & Returns

Key Features

Compatible With
MSA Compliant
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Features
Hot-swappable
Fiber Mode Supported
Single-mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCD00D20I004WDM40-AO
Zoro #
G810728832
UPC #
195285216878
Country of Origin
United States

Details

Item
QSFP28 Module
Compatible With
MSA Compliant
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Features
Hot-swappable
Fiber Mode Supported
Single-mode
Ethernet Technology
100 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Application
Optical Network
Network Technology
100GBase-4WDM-40
Environmentally Friendly
Yes
Form Factor
Hot-swappable
Network Standard
100GBase-4WDM-40

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.