FUJITSU HCD00D20I0000-0-80KM COMPATIBLE TAA COMPLIANT 100GBASE-ZR4 QSFP28
- Mfr # HCD00D20I0000-0-80KM-AO
- Zoro # G710725375
product price:Â
$
12,496.99
/ea
Free Shipping & Returns
Key Features
For Use With
Optical Network
Temp. Range
32 Degree F
Max. Distance - Fiber Optic Cable
80 km
Number of Ports
1
Connector Type
LC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCD00D20I0000-0-80KM-AO
- Zoro #
- G710725375
- UPC #
- 195285113962
- Country of Origin
- United States
Details
- For Use With
- Optical Network
- Temp. Range
- 32 Degree F
- Max. Distance - Fiber Optic Cable
- 80 km
- Number of Ports
- 1
- Connector Type
- LC Network - Male
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.