Shop ADD-ON
See all product information
Create Account
FUJITSU HCD00D20I0000-0 COMPATIBLE TAA COMPLIANT 100GBASE-LR4 QSFP28 TRANSCEIVER
- Mfr # HCD00D20I0000-0-AO
- Zoro # G010764999
product price:Â
$
3,865.99
/ea
Free Shipping & Returns
Key Features
Features
Hot-swappable
Ethernet Technology
100 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Application
Optical Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCD00D20I0000-0-AO
- Zoro #
- G010764999
- UPC #
- 195285107459
- Country of Origin
- United States
- Item
- QSFP28 Module
- Features
- Hot-swappable
- Ethernet Technology
- 100 Gigabit Ethernet
- Green Environmental Attribute
- Environmentally Friendly
- Number of Ports
- 1
- Application
- Optical Network
- Connector Type
- LC
- Interfaces/Ports Details
- (1) LC 100GBase-LR4 Network
- Media Type Supported
- Optical Fiber
- Network Technology
- 100GBase-LR4
- Fiber Optic Mode
- Single-mode
- Standards
- TAA Compliant
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.