FUJITSU HCD25D10I0000-0-C-300M COMP LC

  • Mfr # HCD25D10I0000-0-C-300M-AO

  • Zoro # G510725889


product price: $1,380.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Application
Optical Network
Operating Temp. Range
32°F (0°C) to 32°F (0°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCD25D10I0000-0-C-300M-AO
Zoro #
G510725889
UPC #
195285130686
Country of Origin
Multiple

Details

Item
SFP28 Module
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Application
Optical Network
Operating Temp. Range
32°F (0°C) to 32°F (0°C)
Media Type Supported
Optical Fiber
Ethernet Technology
25 Gigabit Ethernet
Fiber Mode Supported
Single-mode
Max. Data Transfer Rate
25 Gbit/s
Interfaces/Ports Details
(1) LC 25GBase-LRL Network
Max. Distance Supported
0.30 km
Maximum Distance Supported
0.30 km
Maximum Operating Temperature
32°F (0°C)
Minimum Operating Temperature
32°F (0°C)
Maximum Data Transfer Rate
25-Gbit/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.