FUJITSU S26361-F3605-L510 COMPATIBLE 4GB DDR3-1333MHZ REGISTERED ECC SINGL

  • Mfr # S26361-F3605-L510-AM

  • Zoro # G810729709


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Memory Rank
Single-rank
Memory Standard
DDR3-1333/PC3-10600
Signal Processing
Registered
Memory Voltage
1.35 V
Memory Size
4 GB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S26361-F3605-L510-AM
Zoro #
G810729709
UPC #
195285061430
Country of Origin
China

Dimensions

Memory Size
4 GB

Details

Memory Rank
Single-rank
Memory Standard
DDR3-1333/PC3-10600
Item
RAM Module
Signal Processing
Registered
Memory Voltage
1.35 V
Memory Speed
1333 MHz
Memory Technology
DDR3 SDRAM
Number of Pins
240
Green Environmental Attribute
Environmentally Friendly
Number of Modules
(1) 4GB
Error Checking
ECC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.