Zoro Homepage

Hirschmann 1000Base-Lx Sfp 10Km Taa Xcvr

  • Mfr # M-SFP-LX/LC-EEC-AO

  • Zoro # G0933979


product price: $60.79
/ea

Key Features

Standards
TAA Compliant
Application
Data Networking, Optical Network
Network Technology
1000Base-LX
Number of Ports
1
Fiber Optic Mode
Single-mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-SFP-LX/LC-EEC-AO
Zoro #
G0933979
UPC #
821455644188
Country of Origin
Unknown

Details

Standards
TAA Compliant
Application
Data Networking, Optical Network
Network Technology
1000Base-LX
Number of Ports
1
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Item
SFP (mini-GBIC)
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Connector Type
LC

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.