
HIRSCHMANN M-SFP-2.5-SM/LC EEC COMPATIBLE TAA COMPLIANT OC-48-IR SFP TRANS
Mfr # M-SFP-2-5-SM/LC-EEC-AO
Zoro # G210768711
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Max. Distance Supported
10 km
Number of Ports
1
Standards
TAA Compliant
Fiber Optic Mode
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-SFP-2-5-SM/LC-EEC-AO
Zoro #
G210768711
UPC #
195285365477
Country of Origin
Multiple
Details
Connector Type
LC
Max. Distance Supported
10 km
Number of Ports
1
Standards
TAA Compliant
Fiber Optic Mode
Single-mode
Item
SFP Module
Application
Data Networking
Media Type Supported
Optical Fiber
Features
Digital Optical Monitoring (DOM), Hot-swappable
Network Technology
OC-48
Interfaces/Ports Details
(1) LC OC-48 Network
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.