Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hp 3Pl82At Comp 16Gb Udimm

  • Mfr # 3PL82AT-AA

  • Zoro # G0068587


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Error Checking
Non-ECC
Number of Pins
288
Memory Rank
Dual-rank
CAS Latency
CL15
Memory Size
16 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PL82AT-AA
Zoro #
G0068587
UPC #
821456238096
Country of Origin
Unknown

Dimensions

Memory Size
16 GB

Details

Error Checking
Non-ECC
Number of Pins
288
Memory Rank
Dual-rank
CAS Latency
CL15
Item
RAM Module
Memory Technology
DDR4 SDRAM
Memory Standard
DDR3-2666/PC3-21300
Number of Modules
(1) 16GB
Memory Voltage
1.20V
Memory Speed
2666 MHz
Device Supported
Computer, Desktop PC
Signal Processing
Unbuffered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.