
Hp 3Tq35Aa Comp 8Gb Sodimm
Mfr # 3TQ35AA-AA
Zoro # G0073417
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Memory Rank
Single-rank
Number of Modules
(1) 8GB
Memory Technology
DDR4 SDRAM
Error Checking
Non-ECC
Device Supported
Computer, Desktop PC, Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3TQ35AA-AA
Zoro #
G0073417
UPC #
821456237617
Country of Origin
Unknown
Dimensions
Memory Size
8 GB
Details
Memory Rank
Single-rank
Item
RAM Module
Number of Modules
(1) 8GB
Memory Technology
DDR4 SDRAM
Error Checking
Non-ECC
Device Supported
Computer, Desktop PC, Notebook
Number of Pins
260
CAS Latency
CL15
Memory Voltage
1.20V
Memory Speed
2666 MHz
Signal Processing
Unbuffered
Memory Standard
DDR4-2666/PC4-21300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.