Zoro Homepage

Hp 4Vn07Ut#Aba Comp 16Gb Sodimm

  • Mfr # 4VN07UT#ABA-AA

  • Zoro # G0080076


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Number of Modules
(1) 16GB
CAS Latency
CL17
Device Supported
Desktop PC
Memory Speed
2666 MHz
Signal Processing
Unbuffered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4VN07UT#ABA-AA
Zoro #
G0080076
UPC #
821456238003
Country of Origin
Unknown

Dimensions

Memory Size
16 GB

Details

Number of Modules
(1) 16GB
CAS Latency
CL17
Device Supported
Desktop PC
Memory Speed
2666 MHz
Item
RAM Module
Signal Processing
Unbuffered
Memory Technology
DDR4 SDRAM
Memory Standard
DDR4-2666/PC4-21300
Memory Voltage
1.20V
Error Checking
Non-ECC
Memory Rank
Dual-rank
Number of Pins
260

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.