HP 840758-091 COMP 32GB DDR4-2666MHZ

  • Mfr # 840758-091-AM

  • Zoro # G110726781


product price:  $960.99
/ea
Free Shipping & Returns

Key Features

Memory Rank
Dual-rank
Memory Speed
2666 MHz
Memory Technology
DDR4 SDRAM
Number of Modules
(1) 32GB
Memory Size
32 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840758-091-AM
Zoro #
G110726781
UPC #
195285038685
Country of Origin
China

Dimensions

Memory Size
32 GB

Details

Memory Rank
Dual-rank
Memory Speed
2666 MHz
Memory Technology
DDR4 SDRAM
Number of Modules
(1) 32GB
Item
RAM Module
CAS Latency
CL17
Error Checking
ECC
Memory Voltage
1.20 V
Number of Pins
288
Memory Standard
DDR4-2666/PC4-21333
Green Environmental Attribute
Environmentally Friendly
Signal Processing
Registered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.