
HP 868844-001 COMPATIBLE FACTORY ORIGINAL 64GB DDR4-2666MHZ LOAD-REDUCED E
Mfr # 868844-001-AM
Zoro # G810725848
product price:Â $1,215.99
/ea
Free Shipping & Returns
Key Features
Memory Speed
2666 MHz
Memory Size
64 GB
Memory Standard
DDR4-2666/PC4-21300
Error Checking
ECC
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
868844-001-AM
Zoro #
G810725848
UPC #
821456133872
Country of Origin
China
Dimensions
Memory Size
64 GB
Details
Memory Speed
2666 MHz
Memory Standard
DDR4-2666/PC4-21300
Error Checking
ECC
Green Environmental Attribute
Environmentally Friendly
Number of Pins
288
Memory Voltage
1.20 V
Memory Technology
DDR4 SDRAM
Item
RAM Module
Signal Processing
Registered
Memory Rank
Quadruple-rank
Number of Modules
(1) 64GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.