This item is Discontinued.

Add-On HP 868845-001 COMPATIBLE FACTORY ORIGINAL 128GB DDR4-2666MHZ LOAD-REDUCED 868845-001-AM

This item is Discontinued.

Add-On

HP 868845-001 COMPATIBLE FACTORY ORIGINAL 128GB DDR4-2666MHZ LOAD-REDUCED (Discontinued)

Mfr # 868845-001-AM
Zoro # G510725759
UPC # 821456133933
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
868845-001-AM
Zoro #
G510725759
UPC #
821456133933
Country of Origin
China

Dimensions

Memory Size
128 GB

Details

Item
RAM Module
Memory Standard
DDR4-2666/PC4-21300
Number of Modules
(1) 128GB
CAS Latency
CL17
Green Environmental Attribute
Environmentally Friendly
Memory Voltage
1.20 V
Memory Speed
2666 MHz
Number of Pins
288
Memory Technology
DDR4 SDRAM
Memory Rank
Octal-rank
Error Checking
ECC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.