Shop LIND ELECTRONICS
See all product information
Create Account
Power Adapter - 100 W - 11 V DC, 16 V DC Input
- Mfr # USBC100-5460
- Zoro # G814885203
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Max. Output
100 W
Input Voltage
16 V DC, 11 V DC
Device Supported
Smartphone
USB Type-C
Yes
Includes
Output Cables, Input Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- USBC100-5460
- Zoro #
- G814885203
- UPC #
- 767377012639
- Country of Origin
- United States
Details
- Item
- Power Adapter
- Max. Output
- 100 W
- Input Voltage
- 16 V DC, 11 V DC
- Device Supported
- Smartphone
- USB Type-C
- Yes
- Includes
- Output Cables, Input Cables
- Compatible Devices
- Smartphone
- Maximum Output Power
- 100 W
- Package Contents
- Power Adapter Output Cables Input Cables
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.