HP 882251-B21 COMPATIBLE TAA COMPLIANT 100GBASE-SR4 QSFP28 TRANSCEIVER MM

  • Mfr # 882251-B21-AO

  • Zoro # G710768440


product price:  $1,167.99
/ea
Free Shipping & Returns

Key Features

Features
Hot-swappable
Standards
TAA Compliant
Application
Data Networking
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) MPO 100GBase-SR4 Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
882251-B21-AO
Zoro #
G710768440
UPC #
195285382863
Country of Origin
Multiple

Details

Features
Hot-swappable
Standards
TAA Compliant
Application
Data Networking
Item
QSFP28 Module
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) MPO 100GBase-SR4 Network
Ethernet Technology
100 Gigabit Ethernet
Fiber Optic Mode
Multi-mode
Connector Type
MPO
Number of Ports
1
Network Technology
100GBase-SR4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.