Shop ADD-ON
See all product information
Create Account
AddOn LC to LC Loopback OM3 with housing - 1 - 2 x LC/PC Network - Male - Aqua
- Mfr # ADD-LC-LC-OM3-LB
- Zoro # G910728510
product price:Â
$
22.65
/ea
Key Features
Connector Type
LC/PC Network - Male
Color
Aqua
Connector Gender
Male
Connector Details
2 x LC/PC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-LC-LC-OM3-LB
- Zoro #
- G910728510
- UPC #
- 821456037484
- Country of Origin
- China
Details
- Item
- Network Connector
- Connector Type
- LC/PC Network - Male
- Color
- Aqua
- Connector Gender
- Male
- Connector Details
- 2 x LC/PC Network - Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.