
HP COMPATIBLE TAA COMPLIANT 10GBASE-BX SFP+ TRANSCEIVER SMF, 1330NMTX/127
Mfr # JD094B-BX20-D-AO
Zoro # G110768408
product price: $331.99
/ea
Free Shipping & Returns
Key Features
Interfaces/Ports Details
(1) LC 10GBase-BX Network
Ethernet Technology
10 Gigabit Ethernet
Fiber Optic Mode
Single-mode
Connector Type
LC
Application
Data Networking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JD094B-BX20-D-AO
Zoro #
G110768408
UPC #
195285243560
Country of Origin
Multiple
Details
Interfaces/Ports Details
(1) LC 10GBase-BX Network
Ethernet Technology
10 Gigabit Ethernet
Fiber Optic Mode
Single-mode
Connector Type
LC
Application
Data Networking
Media Type Supported
Optical Fiber
Number of Ports
1
Item
SFP+ Module
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Standards
TAA Compliant
Compatibility
MSA Compliant
Max. Distance Supported
20 km
Network Technology
10GBase-BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.