HP COMPATIBLE TAA COMPLIANT 10GBASE-BX SFP+ TRANSCEIVER SMF, 1490NMTX/155

  • Mfr # SFP-10GB-BX-U-80-HPC-AO

  • Zoro # G110768392


product price:  $1,689.99
/ea
Free Shipping & Returns

Key Features

Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFP-10GB-BX-U-80-HPC-AO
Zoro #
G110768392
UPC #
195285667113
Country of Origin
Multiple

Details

Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Item
SFP+ Module
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Number of Ports
1
Connector Type
LC
Standards
TAA Compliant
Network Technology
10GBase-BX-U
Application
Optical Network
Interfaces/Ports Details
(1) LC 10GBase-BX-U Network
Max. Distance Supported
80 km

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.