HP COMPATIBLE TAA COMPLIANT 10GBASE-SR SFP+ TRANSCEIVER MMF, 850NM, 300M,

  • Mfr # JD092B-I-AO

  • Zoro # G310768703


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Number of Ports
1
Operating Temp. Range
-40°F (-40°C)
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD092B-I-AO
Zoro #
G310768703
UPC #
195285243447
Country of Origin
United States

Details

Standards
TAA Compliant
Number of Ports
1
Operating Temp. Range
-40°F (-40°C)
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Application
Data Networking
Max. Data Transfer Rate
10 Gbit/s
Network Technology
10GBase-SR
Item
SFP+ Module
Max. Distance Supported
0.30 km
Fiber Optic Mode
Multi-mode
Interfaces/Ports Details
(1) LC 10GBase-SR Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.