HP P07646-B21 COMP 32GB DDR4-3200MHZ DUAL RANK X4 1.2V 288-PIN CL17 RDIMM
- Mfr # P07646-B21-AM
- Zoro # G110726675
product price:Â
$
989.99
/ea
Free Shipping & Returns
Key Features
Memory Voltage
1.20 V
CAS Latency
CL17
Number of Pins
288
Memory Technology
DDR4 SDRAM
Error Checking
ECC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P07646-B21-AM
- Zoro #
- G110726675
- UPC #
- 195285059932
- Country of Origin
- Multiple
Dimensions
- Memory Size
- 32 GB
Details
- Memory Voltage
- 1.20 V
- CAS Latency
- CL17
- Number of Pins
- 288
- Memory Technology
- DDR4 SDRAM
- Error Checking
- ECC
- Memory Speed
- 3200 MHz
- Item
- RAM Module
- Signal Processing
- Registered
- Green Environmental Attribute
- Environmentally Friendly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.