Shop ADD-ON
See all product information
Create Account
HP Q7F11A COMPATIBLE TAA COMPLIANT 40GBASE-SR4 QSFP+ TRANSCEIVER MMF, 850
- Mfr # Q7F11A-AO
- Zoro # G510764949
product price:Â
$
466.99
/ea
Free Shipping & Returns
Key Features
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Fiber Optic Cable Wavelength
0 mil
Standards
TAA Compliant
Number of Ports
1
Max. Distance Supported
0.15 km
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q7F11A-AO
- Zoro #
- G510764949
- UPC #
- 195285362858
- Country of Origin
- United States
Dimensions
- Fiber Optic Cable Wavelength
- 0 mil
Details
- Operating Temp. Range
- 32°F (0°C) to 158°F (70°C)
- Standards
- TAA Compliant
- Number of Ports
- 1
- Max. Distance Supported
- 0.15 km
- Application
- Optical Network
- Connector Type
- MPO
- Media Type Supported
- Optical Fiber
- Ethernet Technology
- 40 Gigabit Ethernet
- Network Technology
- 40GBase-SR4
- Green Environmental Attribute
- Environmentally Friendly
- Fiber Optic Mode
- Multi-mode
- Max. Data Transfer Rate
- 40 Gbit/s
- Item
- QSFP+ Module
- Features
- Digital Optical Monitoring (DOM), Hot-swappable
- Interfaces/Ports Details
- MPO 40GBase-SR4 Network
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.