HPJL487A-2M COMPATIBLE TAA COMPLIANT 25GBASE-CU SFP28 TO SFP28 DIRECT ATTA
- Mfr # JL487A-2M-AO
- Zoro # G810726784
product price:Â
$
83.99
/ea
Key Features
For Use With
Network Device
End 1 Connection Type
SFP28 Network
End 2 Connection Type
SFP28 Network
Jacket Material
Copper
Cable Length
6.56 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JL487A-2M-AO
- Zoro #
- G810726784
- UPC #
- 821456730132
- Country of Origin
- United States
Dimensions
- Cable Length
- 6.56 ft
Details
- For Use With
- Network Device
- End 1 Connection Type
- SFP28 Network
- End 2 Connection Type
- SFP28 Network
- Jacket Material
- Copper
- Item
- Network Cable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.