This item is Discontinued.

Add-On Infinera Trx100026/51 Comp Taa Sfp Xcvr TRX100026/51-AO

Infinera Trx100026/51 Comp Taa Sfp Xcvr (Discontinued)

  • Mfr # TRX100026/51-AO
  • Zoro # G1894030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRX100026/51-AO
Zoro #
G1894030
UPC #
821456195856
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Standards
TAA Compliant
Number of Ports
1
Interfaces/Ports Details
(1) LC 1000Base-CWDM Network
Ethernet Technology
Gigabit Ethernet
Item
SFP
Network Technology
1000Base-CWDM
Fiber Optic Mode
Single-mode
Connector Type
LC
Media Type Supported
Optical Fiber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.