
INTEL INT2400SB8G COMPATIBLE 8GB DDR4-2400MHZ UNBUFFERED SINGLE RANK X8 1.
Mfr # INT2400SB8G-AA
Zoro # G510729245
product price:Â $160.99
/ea
Free Shipping & Returns
Key Features
Memory Standard
DDR4-2400/PC4-19200
Memory Voltage
1.20 V
Memory Technology
DDR4 SDRAM
Number of Pins
260
Device Supported
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
INT2400SB8G-AA
Zoro #
G510729245
UPC #
195285042521
Country of Origin
China
Dimensions
Memory Size
8 GB
Details
Memory Standard
DDR4-2400/PC4-19200
Memory Voltage
1.20 V
Memory Technology
DDR4 SDRAM
Number of Pins
260
Device Supported
Notebook
Error Checking
Non-ECC
Memory Speed
2400 MHz
Item
RAM Module
Signal Processing
Unbuffered
CAS Latency
CL15
Green Environmental Attribute
Environmentally Friendly
Number of Modules
(1) 8GB
Memory Rank
Single-rank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.