This item is Discontinued.

Add-On Jdsu Wrt-Xfpsmclr2-044 Comp Taa Xfp WRT-XFPSMCLR2-044-AO

Jdsu Wrt-Xfpsmclr2-044 Comp Taa Xfp (Discontinued)

  • Mfr # WRT-XFPSMCLR2-044-AO
  • Zoro # G1851288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WRT-XFPSMCLR2-044-AO
Zoro #
G1851288
UPC #
821456220060
Country of Origin
Unknown

Details

Standards
TAA Compliant
Application
Data Networking, Optical Network
Network Technology
10GBase-DWDM
Type
XFP
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 10GBase-DWDM Network
Connector Type
LC
Fiber Optic Mode
Single-mode
Number of Ports
1
Media Type Supported
Optical Fiber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.