Jedec 16G Ddr4-2666Mhz Drx8 1.2V Udimm

  • Mfr # AA2666D4DR8N/16G

  • Zoro # G9562588


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Memory Rank
Dual-rank
Memory Voltage
1.20V
Number of Pins
288
Device Supported
Computer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA2666D4DR8N/16G
Zoro #
G9562588
UPC #
821455844977
Country of Origin
Unknown

Dimensions

Memory Size
16 GB

Details

Features
Environmentally Friendly
Item
RAM Module
Memory Rank
Dual-rank
Memory Voltage
1.20V
Number of Pins
288
Device Supported
Computer
CAS Latency
CL17
Number of Modules
(1) 16GB
Error Checking
Non-ECC
Memory Speed
2666 MHz
Memory Standard
DDR4-2666/PC4-21300
Signal Processing
Unbuffered
Memory Technology
DDR4 SDRAM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.