
JEDEC STANDARD 128GB DDR4-2666MHZ LOAD-REDUCED ECC OCTAL RANK X4 1.2V 288-
Mfr # AMT2666D48R4LRN/128G
Zoro # G610726205
product price:Â $2,279.99
/ea
Free Shipping & Returns
Key Features
Error Checking
ECC
Green Environmental Attribute
Environmentally Friendly
Memory Speed
2666 MHz
CAS Latency
CL17
Memory Size
128 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AMT2666D48R4LRN/128G
Zoro #
G610726205
UPC #
821456024637
Country of Origin
United States
Dimensions
Memory Size
128 GB
Details
Item
RAM Module
Error Checking
ECC
Green Environmental Attribute
Environmentally Friendly
Memory Speed
2666 MHz
CAS Latency
CL17
Memory Voltage
1.20 V
Memory Rank
Octal-rank
Memory Standard
DDR4-2666/PC4-21333
Number of Modules
(1) 128GB
Device Supported
Server
Standards
TAA Compliant
Memory Technology
DDR4 SDRAM
Number of Pins
288
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.