Shop ADD-ON
See all product information
Create Account
JEDEC STANDARD 16GB DDR3-1600MHZ UNBUFFERED DUAL RANK 1.35V 240-PIN CL11 U
- Mfr # AA160D3NL/16G
- Zoro # G110726064
product price:Â
$
523.99
/ea
Free Shipping & Returns
Key Features
CAS Latency
CL11
Memory Size
16 GB
Memory Rank
Dual-rank
Memory Speed
1600 MHz
Signal Processing
Unbuffered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AA160D3NL/16G
- Zoro #
- G110726064
- UPC #
- 821456165729
- Country of Origin
- China
Dimensions
- Memory Size
- 16 GB
Details
- CAS Latency
- CL11
- Memory Rank
- Dual-rank
- Item
- RAM Module
- Memory Speed
- 1600 MHz
- Signal Processing
- Unbuffered
- Number of Pins
- 240
- Number of Modules
- (1) 16GB
- Green Environmental Attribute
- Environmentally Friendly
- Memory Voltage
- 1.35 V
- Memory Standard
- DDR3-1600/PC3-12800
- Memory Technology
- DDR3 SDRAM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.